- Female Rod End
- 0.75 in Bore
- Right Hand
- 3/4-16 UNF-2B
- 3.75 in Long
| Thread Size | 3/4-16 |
| Thread Hand | Right Hand |
| Ball Material | Alloy Steel |
| Thread Type | UNF-2B |
| Misalignment | 14 degrees |
| Static Load Rating [Max] | 11518 lbf |
| Total Height | 3.75 in |
| External Thread Length | 1.75 in |
| Head Diameter | 1 3/4 in |
| Housing Material | Low Carbon Steel |
| Lubrication | None |
| Type | Rod End |
| Bore Size | 0.750 in - 3/4 in |
| Ball Dia. | 1.312 in |
| Inch/Metric | Inch |
| Weight | 0.723 LB |
| EAN or UPC | 190029032080 |

