- 1" Bore
- 1-12 Right Hand Thread
- Precision Grade
- Regreasable
| Housing Width | 1 in |
| Outer Race Material | Heat Treated Alloy Steel Plated for Corrosion Resistance |
| Housing Material | 4130 Steel |
| Lube Fitting | w/ Lube Fitting |
| Bore Size | 1.000 in - 1 in |
| Thread Length [Min] | 2 1/8 in |
| Thread Pitch | N/A |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Across Wrench Flats | 1 1/2 in |
| Base Dia. | 1 5/8 in |
| Head Diameter | 2 3/4 in |
| Static Load Rating [Max] | 43541 lbf |
| Right / Left Hand | Right Hand |
| Misalignment Range | 17° |
| Bearing Type | Plain Bearing |
| Length Through Bore | 1.375 in |
| Lubrication | Relubricatable |
| Ball Dia. | 1 7/8 in |
| Thread Size | 1 |
| Threads per Inch | 12 |
| Grade | Precision |
| Thread Type | UNF |
| Weight | 2.41 LB |
| EAN or UPC | 190029032226 |

