- Female Rod End
- 1.5 in Bore
- Right Hand
- 1 1/2-12 UNF-2B
- 7.125 in Long
| Right / Left Hand | Right Hand |
| Thread Length [Min] | 2 5/8 in |
| Misalignment Range | 13° |
| Across Wrench Flats | 2 in |
| Lubrication | Zerk Fitting |
| Thread Size | 1 1/2, 1 1/2-12 |
| Total Height | 7.125 in |
| Length Through Bore | 1.3125 in |
| Ball Material | 52100 Steel |
| Housing Material | Alloy Steel |
| Thread Type | UNF, UNF-2B |
| Ball Dia. | 2.155 in |
| Threads per Inch | 12 |
| Thread Hand | Right Hand |
| Static Load Rating [Max] | 64770 lbf |
| Bearing Type | Plain Bearing |
| Type | Rod End |
| Grade | Precision |
| Body Material | Alloy steel, protective coated for corrosion resistance. |
| Thread Pitch | N/A |
| Housing Width | 1 1/8 in |
| Lube Fitting | w/ Lube Fitting |
| Outer Race Material | 52100 Steel, Heat Treated, MoS² Coated |
| Misalignment | 6.5 degrees |
| External Thread Length | 2.625 in |
| Inch/Metric | Inch |
| Base Dia. | 2 1/4 in |
| Bore Size | 1.500 in - 1 1/2 in |
| Head Diameter | 3 1/2 in |
| Weight | 6.5 LB |
| EAN or UPC | 190029032288 |

