- General Purpose Male Rod End
- 0.875 in Bore
- Left Hand
- 7/8-14 UNF-3A-LH Thread
- Self-Lubricating
| Misalignment | 7 degrees |
| Lubrication | Self-Lubricating |
| Thread Type | UNF-3A-LH |
| Static Load Rating [Max] | 18476 lbf |
| Thread Size | 7/8-14 |
| Outer Race Material | Carbon Steel |
| Head Diameter | 2 in |
| Right / Left Hand | Left Hand |
| Type | Rod End |
| Inch/Metric | Inch |
| Ball Material | Alloy Steel |
| Bore Size | 0.875 in - 7/8 in |
| Ball Dia. | 1 3/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 190029033490 |

