- 7/8" Bore
- 7/8-14 Left Hand Thread
- Precision Grade
- Regreasable
| Thread Size | 7/8 |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Head Diameter | 2 in |
| Static Load Rating [Max] | 18476 lbf |
| Bore Size | 0.875 in - 7/8 in |
| Thread Type | UNF |
| Lubrication | Relubricatable |
| Bearing Type | Plain Bearing |
| Grade | Precision |
| Housing Width | 3/4 in |
| Right / Left Hand | Left Hand |
| Thread Pitch | N/A |
| Threads per Inch | 14 |
| Lube Fitting | w/ Lube Fitting |
| Misalignment Range | 7° |
| Ball Dia. | 1 3/8 in |
| Length Through Bore | 0.875 in |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Weight | 0.906 LB |
| EAN or UPC | 190029063459 |

