- General Purpose Male Rod End
- 1 in Bore
- Left Hand
- 1-14 UNS-3A-LH Thread
- Self-Lubricating
| Right / Left Hand | Left Hand |
| Misalignment | 17 degrees |
| Head Diameter | 2 3/4 in |
| Bore Size | 1.000 in - 1 in |
| Thread Type | UNS-3A-LH |
| Ball Dia. | 1 7/8 in |
| Lubrication | Self-Lubricating |
| Ball Material | Alloy Steel |
| Type | Rod End |
| Thread Size | 1-14 |
| Static Load Rating [Max] | 43541 lbf |
| Outer Race Material | Carbon Steel |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 190029033629 |

