- General Purpose Precision Male Rod End
- 1/2" Bore Size
- 1/2 - 20 UNF Left Hand Thread
- Non-Relubricatable
- w/o Lube Fitting
description
- Aurora bearings feature all steel races, with full swage construction around precision ground steel balls.
features
- Increased resistance to shock loads
| Misalignment Range | 12° |
| Threads per Inch | 20 |
| Bore Size | 0.500 in - 1/2 in |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Lube Fitting | w/o Lube Fitting |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Length Through Bore | 0.625 in |
| Thread Designation | 1/2 - 20 UNF |
| Grade | Precision |
| Thread Size | 1/2 |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Thread Pitch | N/A |
| Head Diameter | 1 5/16 in |
| Housing Width | 1/2 in |
| Right / Left Hand | Left Hand |
| Ball Dia. | 15/16 in |
| Bearing Type | Plain Bearing |
| Thread Type | UNF |
| Static Load Rating [Max] | 6660 lbf |
| Duty | General Purpose |
| Lubrication | Non-Relubricatable |
| Weight | 0.249 LB |
| EAN or UPC | 190029034039 |

