- High Strength Precision Male Rod End
- 25 mm Bore
- Left Hand
- M24 x 2.0 -6g-LH Thread
- Self-Lubricating
| Type | Rod End |
| Misalignment | 19 degrees |
| Housing Material | Carbon Steel |
| Thread Type | -6g-LH |
| Bore Size | 0.984 in - 25 mm |
| Lubrication | Self-Lubricating |
| Ball Dia. | 42.86 mm |
| Radial Static Capacity | 104435 N |
| Inch/Metric | Metric |
| Ball Material | Alloy Steel |
| Thread Hand | Left Hand |
| Center Line to Base Dimension [Min] | 95.000 mm |
| Total Height | 125 mm |
| Thread Size | M24 x 2.0 |
| Head Diameter | 60 mm |
| Weight | 0.0 LB |
| EAN or UPC | 190029034770 |

