- Female Rod End
- 0.625 in Bore
- Left Hand
- 5/8-18 UNF-2B-LH
- 3.25 in Long
description
- Aurora bearings feature all steel races, with full swage construction around precision ground steel balls.
features
- Increased resistance to shock loads
options
- Available with studs upon request.
| Bearing Type | Plain Bearing |
| Lubrication | None |
| Base Dia. | 1 in |
| Thread Pitch | N/A |
| Static Load Rating [Max] | 7364 lbf |
| Threads per Inch | 18 |
| Inch/Metric | Inch |
| Right / Left Hand | Left Hand |
| Ball Material | Alloy Steel |
| Thread Type | UNF, UNF-2B-LH |
| Thread Hand | Left Hand |
| Across Wrench Flats | 7/8 in |
| External Thread Length | 1.5 in |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Head Diameter | 1 1/2 in |
| Misalignment | 16 degrees |
| Ball Dia. | 1 1/8 in |
| Grade | Precision |
| Type | Rod End |
| Housing Width | 9/16 in |
| Lube Fitting | w/o Lube Fitting |
| Thread Length [Min] | 1 1/2 in |
| Misalignment Range | 16° |
| Bore Size | 0.625 in - 5/8 in |
| Thread Size | 5/8-18, 5/8 |
| Housing Material | Low Carbon Steel |
| Length Through Bore | 0.75 in |
| Total Height | 3.25 in |
| Weight | 0.477 LB |
| EAN or UPC | 190029035029 |

