- Female Rod End
- 0.75 in Bore
- Left Hand
- 3/4-16 UNF-2B-LH
- 3.75 in Long
description
- Aurora bearings feature all steel races, with full swage construction around precision ground steel balls.
features
- Increased resistance to shock loads
options
- Available with studs upon request.
| Thread Type | UNF, UNF-2B-LH |
| Head Diameter | 1 3/4 in |
| Thread Hand | Left Hand |
| Static Load Rating [Max] | 11518 lbf |
| External Thread Length | 1.75 in |
| Across Wrench Flats | 1 in |
| Thread Length [Min] | 1 3/4 in |
| Ball Dia. | 1.312 in |
| Bore Size | 0.750 in - 3/4 in |
| Grade | Precision |
| Bearing Type | Plain Bearing |
| Thread Size | 3/4-16, 3/4 |
| Inch/Metric | Inch |
| Housing Width | 11/16 in |
| Housing Material | Low Carbon Steel |
| Misalignment Range | 14° |
| Right / Left Hand | Left Hand |
| Base Dia. | 1 1/8 in |
| Lube Fitting | w/ Lube Fitting |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Thread Pitch | N/A |
| Type | Rod End |
| Total Height | 3.75 in |
| Threads per Inch | 16 |
| Ball Material | Alloy Steel |
| Misalignment | 14 degrees |
| Lubrication | Zerk Fitting |
| Length Through Bore | 0.875 in |
| Weight | 0.723 LB |
| EAN or UPC | 190029035135 |

