- Female Rod End
- 1 in Bore
- Left Hand
- 1 1/4-12 UNF-2B-LH
- 5.5 in Long
description
- Aurora bearings feature all steel races, with full swage construction around precision ground steel balls.
features
- Increased resistance to shock loads
options
- Available with studs upon request.
| Bearing Type | Plain Bearing |
| Ball Dia. | 1 7/8 in |
| External Thread Length | 2.125 in |
| Misalignment Range | 17° |
| Head Diameter | 2 3/4 in |
| Lubrication | Zerk Fitting |
| Total Height | 5.5 in |
| Thread Type | UNEF, UNF-2B-LH |
| Misalignment | 17 degrees |
| Across Wrench Flats | 1 1/2 in |
| Housing Material | Low Carbon Steel |
| Thread Size | 1 1/4-12, 1 1/4 |
| Type | Rod End |
| Threads per Inch | 12 |
| Body Material | Alloy steel, protective coated for corrosion resistance. |
| Static Load Rating [Max] | 40889 lbf |
| Thread Length [Min] | 2 1/8 in |
| Thread Hand | Left Hand |
| Housing Width | 1 in |
| Ball Material | Alloy Steel |
| Thread Pitch | N/A |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Bore Size | 1.000 in - 1 in |
| Right / Left Hand | Left Hand |
| Base Dia. | 1 5/8 in |
| Inch/Metric | Inch |
| Length Through Bore | 1.375 in |
| Grade | Precision |
| Lube Fitting | w/ Lube Fitting |
| Weight | 2.125 LB |
| EAN or UPC | 190029035364 |

