- Female Rod End
- 0.125 in Bore
- Left Hand
- 6-32 UNC-2B-LH
- 1.062 in Long
description
- Aurora bearings feature all steel races, with full swage construction around precision ground steel balls.
features
- Increased resistance to shock loads
options
- Available with studs upon request.
| Grade | Precision |
| Lube Fitting | w/o Lube Fitting |
| External Thread Length | 0.437 in |
| Housing Width | 3/16 in |
| Thread Length [Min] | 7/16 in |
| Thread Size | #6, 6-32 |
| Threads per Inch | 32 |
| Misalignment | 16 degrees |
| Right / Left Hand | Left Hand |
| Ball Material | Alloy Steel |
| Total Height | 1.062 in |
| Static Load Rating [Max] | 1202 lbf |
| Thread Type | UNC, UNC-2B-LH |
| Lubrication | None |
| Type | Rod End |
| Housing Material | Low Carbon Steel |
| Inch/Metric | Inch |
| Length Through Bore | 0.25 in |
| Across Wrench Flats | 1/4 in |
| Bearing Type | Plain Bearing |
| Misalignment Range | 16° |
| Base Dia. | 5/16 in |
| Head Diameter | 1/2 in |
| Thread Hand | Left Hand |
| Bore Size | 0.125 in - 1/8 in |
| Ball Dia. | 0.312 in |
| Thread Pitch | N/A |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Weight | 0.019 LB |
| EAN or UPC | 190029035395 |

