- Female Rod End
- 0.5 in Bore
- Left Hand
- 1/2-20 UNF-2B-LH
- 2.781 in Long
description
- Aurora bearings feature all steel races, with full swage construction around precision ground steel balls.
features
- Increased resistance to shock loads
options
- Available with studs upon request.
| Misalignment | 12 degrees |
| Thread Length [Min] | 1 3/16 in |
| Thread Type | UNF, UNF-2B-LH |
| Thread Size | 1/2, 1/2-20 |
| Ball Material | Alloy Steel |
| Misalignment Range | 12° |
| Housing Width | 1/2 in |
| Static Load Rating [Max] | 6660 lbf |
| Total Height | 2.781 in |
| Bore Size | 0.500 in - 1/2 in |
| Ball Dia. | 0.937 in |
| External Thread Length | 1.187 in |
| Base Dia. | 7/8 in |
| Housing Material | Low Carbon Steel |
| Right / Left Hand | Left Hand |
| Head Diameter | 1.312 in |
| Threads per Inch | 20 |
| Type | Rod End |
| Thread Pitch | N/A |
| Bearing Type | Plain Bearing |
| Lube Fitting | w/o Lube Fitting |
| Length Through Bore | 0.625 in |
| Grade | Precision |
| Inch/Metric | Inch |
| Across Wrench Flats | 3/4 in |
| Lubrication | None |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Thread Hand | Left Hand |
| Weight | 0.329 LB |
| EAN or UPC | 190029035746 |

