- Female Rod End
- 16 mm Bore
- Left Hand
- M16 x 1.5 -6H-LH
- 83 mm Long
| Bore Size | 0.630 in - 16 mm |
| Ball Dia. | 28.58 mm |
| Thread Size | M16 x 1.5 |
| Thread Type | -6H-LH |
| Lubrication | None |
| Inch/Metric | Metric |
| External Thread Length | 33 mm |
| Type | Rod End |
| Misalignment | 23 degrees |
| Head Diameter | 38 mm |
| Ball Material | Alloy Steel |
| Total Height | 83 mm |
| Static Load Rating [Max] | 32223 N |
| Thread Hand | Left Hand |
| Housing Material | Carbon Steel |
| Weight | 0.0 LB |
| EAN or UPC | 190029035951 |

