- 1" ID x 2 1/8" OD x 1 3/8" Inner Ring Width
- 1" Outer Ring Width
- Unsealed Spherical Plain Bearing
| I.D. | 1 in |
| Insert Material | PTFE |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Outer Ring Width | 1 in |
| Enclosure | Unsealed |
| Self-Lubricating | Yes |
| Outer Race Material | Carbon Steel, I.D. Protective Coated for Corrosion Resistance |
| Spherical Diameter | 1 7/8 in |
| O.D. | 2.125 in |
| Inner Ring Width | 1 3/8 in |
| Static Load Rating [Max] | 60000 lbf |
| Ball Flat Dia. | 1.275 in |
| Weight | 0.0 LB |
| EAN or UPC | 190029036804 |

