- 5/16" ID x 3/4" OD x 7/16" Inner Ring Width
- 0.344" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Ball Flat Dia. | 0.448 in |
| Outer Race Material | Carbon Steel, I.D. Protective Coated for Corrosion Resistance |
| Insert Material | N/A |
| I.D. | 5/16 in |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| O.D. | 0.75 in |
| Self-Lubricating | No |
| Inner Ring Width | 7/16 in |
| Enclosure | Unsealed |
| Spherical Diameter | 5/8 in |
| Outer Ring Width | 0.344 in |
| Static Load Rating [Max] | 8600 lbf |
| Weight | 0.039 LB |
| EAN or UPC | 190029036859 |

