- 3/4" ID x 1 1/2" OD x 7/8" Inner Ring Width
- 11/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Enclosure | Unsealed |
| Outer Ring Width | 11/16 in |
| Outer Race Material | Carbon Steel, I.D. Protective Coated for Corrosion Resistance |
| Self-Lubricating | No |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Static Load Rating [Max] | 32448 lbf |
| Spherical Diameter | 1 5/16 in |
| Ball Flat Dia. | 0.978 in |
| O.D. | 1.5 in |
| Inner Ring Width | 7/8 in |
| I.D. | 3/4 in |
| Insert Material | N/A |
| Weight | 0.252 LB |

