- 3/4" Bore
- 3/4-16 Right Hand Thread
- Precision Grade
- Regreasable
- Clear Zinc Plated
| Lubrication | Relubricatable |
| Threads per Inch | 16 |
| Bearing Type | Plain Bearing |
| Thread Size | 3/4 |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Right / Left Hand | Right Hand |
| Ball Dia. | 1 5/16 in |
| Lube Fitting | w/ Lube Fitting |
| Static Load Rating [Max] | 11518 lbf |
| Grade | Precision |
| Housing Width | 11/16 in |
| Thread Type | UNF |
| Bore Size | 0.750 in - 3/4 in |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Length Through Bore | 0.875 in |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Head Diameter | 1 3/4 in |
| Thread Pitch | N/A |
| Misalignment Range | 14° |
| Weight | 0.0 LB |
| EAN or UPC | 190029054341 |

