- General Purpose Male Rod End
- 0.875 in Bore
- Right Hand
- 7/8-14 UNF-3A Thread
- Self-Lubricating
| Right / Left Hand | Right Hand |
| Static Load Rating [Max] | 18476 lbf |
| Head Diameter | 2 in |
| Misalignment | 7 degrees |
| Ball Material | Alloy Steel |
| Type | Rod End |
| Thread Size | 7/8-14 |
| Ball Dia. | 1 3/8 in |
| Bore Size | 0.875 in - 7/8 in |
| Outer Race Material | Carbon Steel |
| Thread Type | UNF-3A |
| Inch/Metric | Inch |
| Lubrication | Self-Lubricating |
| Weight | 0.0 LB |
| EAN or UPC | 190029037115 |

