- General Purpose Male Rod End
- 1 in Bore
- Right Hand
- 1 1/4-12 UNF-3A Thread
- Self-Lubricating
| Lubrication | Self-Lubricating |
| Ball Material | Alloy Steel |
| Bore Size | 1.000 in - 1 in |
| Misalignment | 17 degrees |
| Housing Material | Alloy Steel, Not Heat Treated |
| Grade | Precision |
| Static Load Rating [Max] | 43541 lbf |
| Thread Pitch | N/A |
| Length Through Bore | 1.375 in |
| Housing Width | 1 in |
| Outer Race Material | Carbon Steel |
| Ball Dia. | 1 7/8 in |
| Head Diameter | 2 3/4 in |
| Inch/Metric | Inch |
| Misalignment Range | 17° |
| Type | Rod End |
| Right / Left Hand | Right Hand |
| Threads per Inch | 12 |
| Thread Type | UNF, UNF-3A |
| Liner | PTFE |
| Thread Size | 1 1/4-12, 1 1/4 |
| Thread Designation | 1 1/4 - 12 UNF |
| Duty | General Purpose |
| Lube Fitting | w/o Lube Fitting |
| Bearing Type | Plain Bearing |
| Weight | 2.406 LB |
| EAN or UPC | 190029037238 |

