- General Purpose Precision Male Rod End
- 1/8" Bore Size
- #6 - 32 UNC Right Hand Thread
- Non-Relubricatable
- w/o Lube Fitting
| Length Through Bore | 0.25 in |
| Head Diameter | 1/2 in |
| Housing Width | 3/16 in |
| Thread Designation | #6 - 32 UNC |
| Thread Size | #6 |
| Bore Size | 0.125 in - 1/8 in |
| Duty | General Purpose |
| Ball Dia. | 5/16 in |
| Right / Left Hand | Right Hand |
| Thread Pitch | N/A |
| Thread Type | UNC |
| Static Load Rating [Max] | 502 lbf |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Bearing Type | Plain Bearing |
| Lube Fitting | w/o Lube Fitting |
| Lubrication | Non-Relubricatable |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Threads per Inch | 32 |
| Grade | Precision |
| Misalignment Range | 16° |
| Weight | 0.013 LB |
| EAN or UPC | 190029037306 |

