- General Purpose Male Rod End
- 0.375 in Bore
- Right Hand
- 3/8-24 UNF-3A Thread
- Self-Lubricating
| Right / Left Hand | Right Hand |
| Bore Size | 0.375 in - 3/8 in |
| Static Load Rating [Max] | 3915 lbf |
| Thread Pitch | N/A |
| Ball Dia. | 0.719 in |
| Bearing Type | Plain Bearing |
| Threads per Inch | 24 |
| Thread Size | 3/8-24, 3/8 |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Duty | General Purpose |
| Thread Type | UNF, UNF-3A |
| Lubrication | Self-Lubricating |
| Thread Designation | 3/8 - 24 UNF |
| Grade | Precision |
| Inch/Metric | Inch |
| Liner | PTFE |
| Head Diameter | 1 in |
| Length Through Bore | 0.5 in |
| Type | Rod End |
| Lube Fitting | w/o Lube Fitting |
| Misalignment Range | 12° |
| Misalignment | 12 degrees |
| Housing Width | 0.406 in |
| Outer Race Material | Carbon Steel |
| Ball Material | Alloy Steel |
| Weight | 0.11 LB |
| EAN or UPC | 190029037566 |

