- General Purpose Male Rod End
- 0.5 in Bore
- Right Hand
- 1/2-20 UNF-3A Thread
- Self-Lubricating
| Ball Dia. | 0.937 in |
| Threads per Inch | 20 |
| Thread Size | 1/2, 1/2-20 |
| Thread Type | UNF, UNF-3A |
| Lubrication | Self-Lubricating |
| Ball Material | Alloy Steel |
| Misalignment | 12 degrees |
| Type | Rod End |
| Housing Width | 1/2 in |
| Thread Designation | 1/2 - 20 UNF |
| Head Diameter | 1.312 in |
| Length Through Bore | 0.625 in |
| Static Load Rating [Max] | 6660 lbf |
| Liner | PTFE |
| Thread Pitch | N/A |
| Misalignment Range | 12° |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Right / Left Hand | Right Hand |
| Grade | Precision |
| Bore Size | 0.500 in - 1/2 in |
| Lube Fitting | w/o Lube Fitting |
| Inch/Metric | Inch |
| Duty | General Purpose |
| Outer Race Material | Carbon Steel |
| Bearing Type | Plain Bearing |
| Weight | 0.249 LB |
| EAN or UPC | 190029037689 |

