- Male Rod End, Precision Grade, 7/16" Bore, 7/16-20 Right Hand Thread, Non-Relubricatable
| Ball Dia. | 13/16 in |
| Lubrication | Non-Relubricatable |
| Threads per Inch | 20 |
| Lube Fitting | w/o Lube Fitting |
| Thread Type | UNF |
| Thread Pitch | N/A |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Bearing Type | Plain Bearing |
| Head Diameter | 1 1/8 in |
| Thread Size | 7/16 |
| Misalignment Range | 14° |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Grade | Precision |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Housing Width | 7/16 in |
| Static Load Rating [Max] | 4218 lbf |
| Right / Left Hand | Right Hand |
| Weight | 0.16 LB |

