- Female Rod End
- 0.625 in Bore
- Right Hand
- 5/8-18 UNF-2B
- 3.25 in Long
| Thread Type | UNF-2B |
| Housing Material | Low Carbon Steel |
| Head Diameter | 1 1/2 in |
| Thread Size | 5/8-18 |
| Static Load Rating [Max] | 7364 lbf |
| Total Height | 3.25 in |
| External Thread Length | 1.5 in |
| Lubrication | None |
| Inch/Metric | Inch |
| Type | Rod End |
| Misalignment | 16 degrees |
| Ball Dia. | 1 1/8 in |
| Ball Material | Alloy Steel |
| Thread Hand | Right Hand |
| Bore Size | 0.625 in - 5/8 in |
| Weight | 0.45 LB |
| EAN or UPC | 190029038648 |

