- Female Rod End
- 1 in Bore
- Right Hand
- 1-14 UNS-2B
- 5.5 in Long
| Ball Dia. | 1 7/8 in |
| Lubrication | Self-Lubricating |
| Inch/Metric | Inch |
| External Thread Length | 2.125 in |
| Bore Size | 1.000 in - 1 in |
| Thread Size | 1-14 |
| Housing Material | Low Carbon Steel |
| Type | Rod End |
| Misalignment | 17 degrees |
| Body Material | Alloy steel, protective coated for corrosion resistance. |
| Ball Material | Alloy Steel |
| Head Diameter | 2 3/4 in |
| Thread Type | UNS-2B |
| Static Load Rating [Max] | 43541 lbf |
| Thread Hand | Right Hand |
| Total Height | 5.5 in |
| Weight | 0.0 LB |
| EAN or UPC | 190029038952 |

