- Female Rod End
- 0.375 in Bore
- Right Hand
- 3/8-24 UNF-2B
- 2.125 in Long
| Static Load Rating [Max] | 3915 lbf |
| Bore Size | 0.375 in - 3/8 in |
| Ball Material | Alloy Steel |
| Type | Rod End |
| Ball Dia. | 0.719 in |
| Thread Type | UNF-2B |
| External Thread Length | 0.937 in |
| Thread Hand | Right Hand |
| Total Height | 2.125 in |
| Inch/Metric | Inch |
| Head Diameter | 1 in |
| Housing Material | Low Carbon Steel |
| Misalignment | 12 degrees |
| Lubrication | Self-Lubricating |
| Thread Size | 3/8-24 |
| Weight | 0.13 LB |
| EAN or UPC | 190029039270 |

