- Female Rod End
- 0.375 in Bore
- Right Hand
- 3/8-24 UNF-2B
- 2.125 in Long
description
- Aurora bearings feature all steel races, with full swage construction around precision ground steel balls.
features
- Increased resistance to shock loads
options
- Available with studs upon request.
| Thread Pitch | N/A |
| Thread Type | UNF, UNF-2B |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| External Thread Length | 0.937 in |
| Lube Fitting | w/ Lube Fitting |
| Across Wrench Flats | 9/16 in |
| Housing Material | Low Carbon Steel |
| Bore Size | 0.375 in - 3/8 in |
| Static Load Rating [Max] | 3915 lbf |
| Length Through Bore | 0.5 in |
| Total Height | 2.125 in |
| Type | Rod End |
| Thread Size | 3/8-24, 3/8 |
| Threads per Inch | 24 |
| Base Dia. | 11/16 in |
| Ball Dia. | 0.719 in |
| Right / Left Hand | Right Hand |
| Bearing Type | Plain Bearing |
| Lubrication | Zerk Fitting |
| Misalignment | 12 degrees |
| Ball Material | Alloy Steel |
| Head Diameter | 1 in |
| Thread Hand | Right Hand |
| Inch/Metric | Inch |
| Misalignment Range | 12° |
| Thread Length [Min] | 15/16 in |
| Housing Width | 0.406 in |
| Grade | Precision |
| Weight | 0.152 LB |
| EAN or UPC | 190029039294 |

