- Female Rod End
- 12 mm Bore
- Right Hand
- M12 x 1.75 -6H
- 65 mm Long
| Bore Size | 0.472 in - 12 mm |
| Misalignment [Min] | 17 degrees |
| Lube Fitting | w/ Lube Fitting |
| Housing Width | 12 mm |
| Bearing Type | Plain Bearing |
| Misalignment | 17 degrees |
| Ball Material | Alloy Steel |
| Misalignment Range | 49° |
| Ball Dia. | 22.23 mm |
| Housing Material | Carbon Steel |
| Static Load Rating [Max] | 18215 N |
| Across Wrench Flats | 19 mm |
| Right / Left Hand | Right Hand |
| Thread Hand | Right Hand |
| Total Height | 65 mm |
| External Thread Length | 24 mm |
| Thread Type | Metric, -6H |
| Lubrication | Zerk Fitting |
| Length Through Bore | 16 mm |
| Inch/Metric | Metric |
| Thread Pitch | 1.75 mm |
| Thread Size | M12 x 1.75, M12 |
| Grade | Precision |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Type | Rod End |
| Misalignment [Max] | 49 degrees |
| Base Dia. | 22 mm |
| Thread Length [Min] | 24.000 mm |
| Head Diameter | 30 mm |
| Weight | 0.0 LB |
| EAN or UPC | 190029039812 |

