- Female Rod End
- 5 mm Bore
- Right Hand
- M5 x 0.8 -6H
- 35 mm Long
| Bore Size | 0.197 in - 5 mm |
| Housing Material | Carbon Steel |
| Thread Type | Metric, -6H |
| Base Dia. | 11 mm |
| Misalignment Range | 58° |
| Length Through Bore | 8 mm |
| Inch/Metric | Metric |
| Right / Left Hand | Right Hand |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Head Diameter | 16 mm |
| Ball Dia. | 11.1 mm |
| Thread Pitch | 0.8 mm |
| Type | Rod End |
| Housing Width | 6.25 mm |
| Thread Length [Min] | 14.000 mm |
| Misalignment [Min] | 14 degrees |
| Lubrication | None |
| Lube Fitting | w/o Lube Fitting |
| Grade | Precision |
| Static Load Rating [Max] | 7090 N |
| Across Wrench Flats | 9 mm |
| Thread Size | M5, M5 x 0.8 |
| Thread Hand | Right Hand |
| Bearing Type | Plain Bearing |
| Misalignment [Max] | 58 degrees |
| Ball Material | Alloy Steel |
| Misalignment | 14 degrees |
| External Thread Length | 14 mm |
| Total Height | 35 mm |
| Weight | 0.037 LB |
| EAN or UPC | 190029040207 |

