- Female Rod End
- 8 mm Bore
- Right Hand
- M8 x 1.25 -6H
- 47.125 mm Long
| Grade | Precision |
| Misalignment [Max] | 53 degrees |
| Static Load Rating [Max] | 14072 N |
| Length Through Bore | 12 mm |
| Head Diameter | 22.25 mm |
| Misalignment [Min] | 18 degrees |
| Across Wrench Flats | 14 mm |
| Thread Type | Metric, -6H |
| External Thread Length | 17 mm |
| Bore Size | 0.315 in - 8 mm |
| Lube Fitting | w/o Lube Fitting |
| Type | Rod End |
| Base Dia. | 16 mm |
| Inch/Metric | Metric |
| Thread Hand | Right Hand |
| Misalignment Range | 53° |
| Housing Material | Carbon Steel |
| Ball Material | Alloy Steel |
| Right / Left Hand | Right Hand |
| Total Height | 47.125 mm |
| Thread Length [Min] | 17.000 mm |
| Misalignment | 18 degrees |
| Housing Width | 8.75 mm |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Thread Size | M8 x 1.25, M8 |
| Bearing Type | Plain Bearing |
| Lubrication | None |
| Thread Pitch | 1.25 mm |
| Ball Dia. | 15.88 mm |
| Weight | 0.0 LB |
| EAN or UPC | 190029040306 |

