- Female Rod End
- 12 mm Bore
- Right Hand
- M12 x 1.25 -6H
- 65 mm Long
| Static Load Rating [Max] | 18215 N |
| Bore Size | 0.472 in - 12 mm |
| Type | Rod End |
| Thread Hand | Right Hand |
| Misalignment [Max] | 49 degrees |
| Bearing Type | Plain Bearing |
| Ball Material | Alloy Steel |
| Thread Size | M12 x 1.25, M12 |
| Race Material | Carbon Steel Protective Coated for Corrosion Resistance |
| Inch/Metric | Metric |
| Misalignment | 17 degrees |
| Total Height | 65 mm |
| External Thread Length | 24 mm |
| Housing Material | Carbon Steel |
| Housing Width | 22 mm |
| Ball Dia. | 22.23 mm |
| Misalignment [Min] | 17 degrees |
| Across Wrench Flats | 19 mm |
| Grade | Precision |
| Lubrication | Self-Lubricating |
| Thread Pitch | 1.25 mm |
| Head Diameter | 30 mm |
| Right / Left Hand | Right Hand |
| Lube Fitting | w/o Lube Fitting |
| Thread Type | Metric, -6H |
| Weight | 0.0 LB |
| EAN or UPC | 190029039508 |

