- Female Rod End
- 20 mm Bore
- Right Hand
- M20 x 1.5 -6H
- 100 mm Long
| Thread Type | -6H |
| Bore Size | 0.787 in - 20 mm |
| Thread Size | M20 x 1.5 |
| Ball Dia. | 34.93 mm |
| Lubrication | Zerk Fitting |
| Total Height | 100 mm |
| Ball Material | Alloy Steel |
| Type | Rod End |
| External Thread Length | 40 mm |
| Static Load Rating [Max] | 50952 N |
| Thread Hand | Right Hand |
| Housing Material | Carbon Steel |
| Inch/Metric | Metric |
| Head Diameter | 46 mm |
| Misalignment | 20 degrees |
| Weight | 0.0 LB |
| EAN or UPC | 190029039669 |

