- Automotive-Duty Performance Racing Male Rod End
- 3/4" Bore Size
- 3/4 - 16 UNF Right Hand Thread
- Self-Lubricating
- w/o Lube Fitting
| Head Diameter | 1.775 in |
| Lube Fitting | w/o Lube Fitting |
| Thread Size | 3/4 |
| Liner | PTFE |
| Misalignment Range | 13° |
| Thread Pitch | N/A |
| Ball Dia. | 1 1/4 in |
| Right / Left Hand | Right Hand |
| Thread Type | UNF |
| Lubrication | Self-Lubricating |
| Bearing Type | Plain Bearing |
| Outer Race Material | 17-4 PH Stainless Steel, Heat Treated |
| Static Load Rating [Max] | 34319 lbf |
| Grade | Performance Racing |
| Housing Width | 0.64 in |
| Duty | Automotive-Duty |
| Housing Material | 4340 Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Thread Designation | 3/4 - 16 UNF |
| Threads per Inch | 16 |
| Length Through Bore | 0.875 in |
| Bore Size | 0.750 in - 3/4 in |
| Ball Material | 52100 Steel, Heat Treated, Hard Chrome Plated |
| Weight | 0.0 LB |
| EAN or UPC | 190029040825 |

