- Female Rod End
- 0.625 in Bore
- Left Hand
- 5/8-18 UNF-2B-LH
- 3.25 in Long
| Bore Size | 0.625 in - 5/8 in |
| Misalignment | 16 degrees |
| Type | Rod End |
| External Thread Length | 1.5 in |
| Head Diameter | 1 1/2 in |
| Thread Type | UNF-2B-LH |
| Ball Material | Alloy Steel |
| Ball Dia. | 1 1/8 in |
| Lubrication | None |
| Housing Material | Low Carbon Steel |
| Thread Size | 5/8-18 |
| Inch/Metric | Inch |
| Total Height | 3.25 in |
| Thread Hand | Left Hand |
| Static Load Rating [Max] | 7364 lbf |
| Weight | 0.477 LB |
| EAN or UPC | 190029042645 |

