- Corrosion Resistant-Duty Precision Male Rod End
- 1/4" Bore Size
- 1/4 - 28 UNF Right Hand Thread
- Self-Lubricating
- w/o Lube Fitting
| Bearing Type | Plain Bearing |
| Outer Race Material | 17-4 PH Stainless Steel, Heat Treated |
| Right / Left Hand | Right Hand |
| Ball Dia. | 1/2 in |
| Thread Designation | 1/4 - 28 UNF |
| Thread Size | 1/4 |
| Static Load Rating [Max] | 4058 lbf |
| Lubrication | Self-Lubricating |
| Thread Pitch | N/A |
| Threads per Inch | 28 |
| Head Diameter | 3/4 in |
| Housing Material | 17-4 PH Stainless Steel, Heat Treated |
| Housing Width | 0.281 in |
| Liner | PTFE |
| Ball Material | 440C Stainless Steel, Heat Treated, Hard Chrome Plated |
| Misalignment Range | 16° |
| Length Through Bore | 0.375 in |
| Bore Size | 0.250 in - 1/4 in |
| Grade | Precision |
| Thread Type | UNF |
| Lube Fitting | w/o Lube Fitting |
| Duty | Corrosion Resistant-Duty |
| Weight | 0.043 LB |
| EAN or UPC | 190029050664 |

