- Female Rod End
- 0.19 in Bore
- Right Hand
- 10-32 UNF-3B
- 1.3745 in Long
| Thread Size | 10-32 |
| Ball Material | 440 C Stainless Steel |
| Thread Type | UNF-3B |
| Total Height | 1.3745 in |
| Bore Size | 0.188 in - 3/16 in |
| Head Diameter | 5/8 in |
| Thread Hand | Right Hand |
| Static Load Rating [Max] | 2895 lbf |
| Ball Dia. | 0.437 in |
| Housing Material | 17-4 PH Stainless Steel |
| Inch/Metric | Inch |
| Lubrication | None |
| Type | Rod End |
| External Thread Length | 0.562 in |
| Misalignment | 13 degrees |
| Weight | 0.0 LB |
| EAN or UPC | 190029044342 |

