- General Purpose Economy Male Rod End
- 3/8" Bore Size
- 3/8 - 24 UNF Right Hand Thread
- Self-Lubricating
- w/o Lube Fitting
| Thread Designation | 3/8 - 24 UNF |
| Thread Size | 3/8 |
| Thread Type | UNF |
| Ball Dia. | 11/16 in |
| Ball Material | Sintered Steel, Heat Treated, Oil Impregnated |
| Outer Race Material | N/A |
| Misalignment Range | 22° |
| Bore Size | 0.375 in - 3/8 in |
| Housing Width | 0.359 in |
| Lube Fitting | w/o Lube Fitting |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Liner | PTFE |
| Head Diameter | 1 in |
| Duty | General Purpose |
| Right / Left Hand | Right Hand |
| Thread Pitch | N/A |
| Bearing Type | Plain Bearing |
| Static Load Rating [Max] | 3643 lbf |
| Grade | Economy |
| Lubrication | Self-Lubricating |
| Threads per Inch | 24 |
| Length Through Bore | 0.5 in |
| Weight | 0.11 LB |
| EAN or UPC | 190029044960 |

