- Female Rod End
- 0.625 in Bore
- Right Hand
- 5/8-18 UNF-2B
- 3.25 in Long
| Ball Material | Alloy Steel |
| Type | Rod End |
| Misalignment | 22 degrees |
| Thread Size | 5/8-18 |
| Thread Hand | Right Hand |
| Lubrication | Self-Lubricating |
| Total Height | 3.25 in |
| Ball Dia. | 1.062 in |
| Housing Material | Low Carbon Steel |
| Static Load Rating [Max] | 8204 lbf |
| Head Diameter | 1 1/2 in |
| External Thread Length | 1.375 in |
| Bore Size | 0.625 in - 5/8 in |
| Thread Type | UNF-2B |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 190029044991 |

