- High Strength Precision Male Rod End
- 1/4" Bore Size
- 5/16 - 24 UNF Right Hand Thread
- Non-Relubricatable
- w/o Lube Fitting
| Lubrication | Non-Relubricatable |
| Bearing Type | Plain Bearing |
| Ball Dia. | 1/2 in |
| Threads per Inch | 24 |
| Length Through Bore | 0.375 in |
| Misalignment Range | 13° |
| Duty | High Strength |
| Thread Size | 5/16 |
| Housing Width | 0.281 in |
| Thread Designation | 5/16 - 24 UNF |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Outer Race Material | Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Bore Size | 0.250 in - 1/4 in |
| Right / Left Hand | Right Hand |
| Grade | Precision |
| Static Load Rating [Max] | 8452 lbf |
| Thread Pitch | N/A |
| Lube Fitting | w/o Lube Fitting |
| Housing Material | Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Head Diameter | 7/8 in |
| Thread Type | UNF |
| Weight | 0.072 LB |
| EAN or UPC | 190029045868 |

