- High Strength Precision Male Rod End
- 1/2" Bore Size
- 5/8 - 18 UNF Right Hand Thread
- Regreasable
- w/Lube Fitting
| Grade | Precision |
| Housing Width | 1/2 in |
| Thread Size | 5/8 |
| Duty | High Strength |
| Thread Designation | 5/8 - 18 UNF |
| Length Through Bore | 0.625 in |
| Ball Dia. | 15/16 in |
| Right / Left Hand | Right Hand |
| Head Diameter | 1 1/2 in |
| Housing Material | Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Threads per Inch | 18 |
| Thread Type | UNF |
| Thread Pitch | N/A |
| Static Load Rating [Max] | 31390 lbf |
| Bore Size | 0.500 in - 1/2 in |
| Bearing Type | Plain Bearing |
| Lube Fitting | w/ Lube Fitting |
| Lubrication | Relubricatable |
| Misalignment Range | 10° |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Outer Race Material | Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Weight | 0.382 LB |
| EAN or UPC | 190029046001 |

