- Angle Body Valve
- 2 in NPT Connection
- 2 inOrifice Size
- 150 psi Max Operating Pressure (Steam)
- 40 to 150 PSI Pilot Pressure
| Valve Function | Air, Water |
| Seal Material | FKM |
| Connection Size | 2 in NPT |
| Orifice Size | 2 in |
| Pilot Pressure Range (psi) | 40 to 150 |
| Body Material | Stainless |
| Connection Type | Female NPT |
| Packing Material | PTFE Graphite Filled |
| Cv Flow | 68 |
| Weight | 1.53 LB |

