- Pulse Valve
- 1 1/2 in NPT Outlet Port
- 3/8 in NPT Inlet Port
- 10 psi to 125 psi Operating Pressue Differential
- 2 in Orifice Size
| Cv Flow | 53 |
| Operating Pressure Differential [Max] | 125 psi |
| Inlet Size | 3/8 in NPT |
| Outlet Port | 1 1/2 in NPT |
| Body Material | Aluminum |
| Height | 4.630 in |
| Length | 5.160 in |
| Operating Pressure Differential [Min] | 10 psi |
| Orifice Size | 2 in |
| Operator | Remote Pilot |
| Seal Material | NBR |
| Weight | 1.53 LB |

