- #17 HSS Core Drill
- 1/4-28 Threaded Shank
- 1" Long from Thread Seat to Tip
| Point Angle | N/A |
| Shank Size | 1/4-28 |
| Drill Size | #17 |
| Material | HSS |
| Drill Style | Core Drill, Threaded Shank |
| Shank Type | Threaded |
| Drill Length Type | Short |
| Overall Length | 1 in |
| Size Type | Wire |
| Weight | 0.03 LB |

