- L HSS Core Drill
- 1/4-28 Threaded Shank
- 2" Long from Thread Seat to Tip
| Drill Length Type | Long |
| Size Type | Letter |
| Shank Type | Threaded |
| Point Angle | N/A |
| Overall Length | 2 in |
| Drill Style | Core Drill, Threaded Shank |
| Shank Size | 1/4-28 |
| Drill Size | L |
| Material | HSS |
| Weight | 0.06 LB |

