- #29 HSS Piloted Taper Length Core Drill
- 6" OAL
| Drill Style | Core Drill, Piloted Taper Length |
| Drill Length Type | Taper (Long) |
| Point Angle | N/A |
| Overall Length | 6 in |
| Size Type | Wire |
| Drill Size | #29 |
| Material | HSS |
| Shank Type | Straight |
| Weight | 0.04 LB |
| Drill Style | Core Drill, Piloted Taper Length |
| Drill Length Type | Taper (Long) |
| Point Angle | N/A |
| Overall Length | 6 in |
| Size Type | Wire |
| Drill Size | #29 |
| Material | HSS |
| Shank Type | Straight |
| Weight | 0.04 LB |