- G' HSS Piloted Taper Length Core Drill
- 6 1/4" OAL
| Drill Size | G |
| Drill Length Type | Taper (Long) |
| Drill Style | Core Drill, Piloted Taper Length |
| Overall Length | 6.25 in |
| Material | HSS |
| Size Type | Letter |
| Point Angle | N/A |
| Shank Type | Straight |
| Weight | 0.12 LB |
| Drill Size | G |
| Drill Length Type | Taper (Long) |
| Drill Style | Core Drill, Piloted Taper Length |
| Overall Length | 6.25 in |
| Material | HSS |
| Size Type | Letter |
| Point Angle | N/A |
| Shank Type | Straight |
| Weight | 0.12 LB |