- U' HSS Piloted Taper Length Core Drill
- 6 3/4" OAL
| Material | HSS |
| Overall Length | 6.75 in |
| Drill Style | Core Drill, Piloted Taper Length |
| Drill Length Type | Taper (Long) |
| Point Angle | N/A |
| Shank Type | Straight |
| Drill Size | U |
| Size Type | Letter |
| Weight | 0.14 LB |
| Material | HSS |
| Overall Length | 6.75 in |
| Drill Style | Core Drill, Piloted Taper Length |
| Drill Length Type | Taper (Long) |
| Point Angle | N/A |
| Shank Type | Straight |
| Drill Size | U |
| Size Type | Letter |
| Weight | 0.14 LB |