- Z' Cobalt Piloted Taper Length Core Drill
- 7 1/4" OAL
| Point Angle | N/A |
| Material | Cobalt |
| Drill Style | Core Drill, Piloted Taper Length |
| Size Type | Letter |
| Drill Size | Z |
| Drill Length Type | Taper (Long) |
| Shank Type | Straight |
| Overall Length | 7.25 in |
| Weight | 0.14 LB |
| Point Angle | N/A |
| Material | Cobalt |
| Drill Style | Core Drill, Piloted Taper Length |
| Size Type | Letter |
| Drill Size | Z |
| Drill Length Type | Taper (Long) |
| Shank Type | Straight |
| Overall Length | 7.25 in |
| Weight | 0.14 LB |