- 29/64" Cobalt Piloted Taper Length Core Drill
- 7 1/2" OAL
| Point Angle | N/A |
| Shank Type | Straight |
| Size Type | Fractional, Equal Ends |
| Drill Length Type | Taper (Long) |
| Drill Size | 29/64 in |
| Material | Cobalt |
| Drill Style | Core Drill, Piloted Taper Length |
| Overall Length | 7.5 in |
| Weight | 0.16 LB |

